Combination Chlorine for Orion Ion Selective Electrode
Orion™ Combination Chlorine for Orion Ion Selective Electrode
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Measure total chlorine levels from 0.01 to 20 ppm
- Readings are not susceptible to interferences from color or turbidity
- EPA compliant
- ISE is compatible with any pH meter with a BNC connector and concentration mode
- ISA solution, acid reagent and calibration standard must be ordered separately
Documents
Specifications
- CE Approved:
- No
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Combination Chlorine
- UL Listed:
- No
- Weight:
- 1