This product requires certification to purchase.

Double Junction Electrode for Orion pH Meter

Thermo Fisher Scientific

Orion™ Double Junction Electrode for Orion pH Meter

  • Fast #
  • Part #T9107APMD
  • Item #5095690
  • Manufacturer Part #9107APMD
4.1 out of 5 Customer Rating
Brand image
Thermo Fisher Scientific

Orion™ Double Junction Electrode for Orion pH Meter

  • Fast #
  • Part #T9107APMD
  • Item #5095690
  • Manufacturer Part #9107APMD
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low maintenance, double-junction electrodes designed for environmental, water and wastewater testing feature an extended life and clog-resistant junction
  • Sealed, epoxy, double-junction, 3-in-1 pH electrode
  • Polymer gel reference
  • Triodes are meter series specific due to the temperature element used and the connector
  • Requires Certification

Documents


Specifications

CE Approved:
No
Cable Length (ft):
3.25 ft
Collection:
Orion™
Diameter:
47/100
EPA Compliant:
No
End Connection 1:
BNC
End Connection 2:
MiniDIN
End Connections:
BNC x MiniDIN
Length:
4-18/25
Material:
Epoxy
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Electric
Product Type:
Double Junction Electrode
UL Listed:
No