Epoxy Auto Temperature Compensation Probe for Orion Star Series Meters
Orion™ Epoxy Auto Temperature Compensation Probe for Orion Star Series Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Orion™ epoxy ATC probe
Documents
Specifications
- CE Approved:
- No
- Collection:
- Orion™
- Diameter:
- 1/5
- EPA Compliant:
- No
- End Connection 1:
- DIN
- End Connections:
- DIN
- Length:
- 4-18/25
- Material:
- Epoxy
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Epoxy Auto Temperature Compensation Probe
- UL Listed:
- No