This product requires certification to purchase.

High Performance Ammonia Electrode for Orion Any pH Meter with BNC Connector and Concentration Mode

Thermo Fisher Scientific

Orion™ High Performance Ammonia Electrode for Orion Any pH Meter with BNC Connector and Concentration Mode

  • Fast #
  • Part #T9512HPBNWP
  • Item #5095652
  • Manufacturer Part #9512HPBNWP
5 out of 5 Customer Rating
Brand image
Thermo Fisher Scientific

Orion™ High Performance Ammonia Electrode for Orion Any pH Meter with BNC Connector and Concentration Mode

  • Fast #
  • Part #T9512HPBNWP
  • Item #5095652
  • Manufacturer Part #9512HPBNWP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most accurate way to measure ammonia
  • EPA approved method for determining ammonia concentrations in water samples without interference from sample color or turbidity and without the need for distillation
  • Measure from 0.01 to 17,000 ppm with any pH meter with a BNC connector and concentration mode
  • Optimized for clean water samples
  • Its improved detection limit and rapid response deliver unmatched accuracy and performance
  • Durable, translucent body with fill-line and keyed membrane make maintenance easy
  • Electrode includes loose and preassembled membranes, electrode fill solution and manual
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Orion™
Diameter:
47/100
EPA Compliant:
No
End Connection 1:
BNC
End Connections:
BNC
Length:
4-18/25
Material:
Epoxy, Plastic
Maximum Temperature:
122
NSF Certified:
No
Power Source:
Electric
Product Type:
High-Performance Ammonia Electrode
UL Listed:
No
Weight:
1