ORP Temperature Electrode for Orion A+ Series Meters
Orion™ ORP Temperature Electrode for Orion A+ Series Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Orion™ low maintenance ORP/ATC Triode™
- Sealed, epoxy, single-junction, 3-in-1 ORP electrode
Documents
Specifications
- CE Approved:
- No
- Collection:
- Orion™
- Diameter:
- 47/100
- EPA Compliant:
- No
- End Connection 1:
- DIN
- End Connection 2:
- DIN
- End Connections:
- DIN
- Material:
- Epoxy
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- ORP Temperature Electrode
- UL Listed:
- No