ORP Temperature Electrode for Orion Star Series Meters
Orion™ ORP Temperature Electrode for Orion Star Series Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed, epoxy, single-junction, 3-in-1 ORP electrode
- Orion™ low maintenance ORP/ATC Triode™
Documents
Specifications
- Brand Model Compatibility:
- Orion™ Star Series Meters
- CE Approved:
- No
- Collection:
- Orion™
- EPA Compliant:
- No
- End Connection 1:
- MiniDIN
- End Connection 2:
- MiniDIN
- End Connections:
- MiniDIN
- Material:
- Epoxy
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- ORP Temperature Electrode
- UL Listed:
- No