pH Probe for Orion Versa Star, Star A and Dual Star Meters
Orion™ pH Probe for Orion Versa Star, Star A and Dual Star Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Orion™ Sure-Flow™ refillable pH electrode
- Refillable, epoxy, single-junction pH electrode
- Special flushable junction performs well in dirty, difficult samples
- Works with any pH meter with BNC connector
Documents
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 3.28 ft
- Collection:
- Orion™
- Diameter:
- 47/100
- EPA Compliant:
- No
- End Connection 1:
- BNC
- End Connections:
- BNC
- Length:
- 4-18/25
- Material:
- Epoxy
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Product Type:
- pH Probe
- UL Listed:
- No