pH Refillable Electrode for Orion Versa Star, Star A and Dual Star Meters
Orion™ pH Refillable Electrode for Orion Versa Star, Star A and Dual Star Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Orion™ Sure-Flow™ refillable pH electrode
- Refillable, glass, single-junction pH electrode
- Special flushable junction performs well in dirty, difficult samples
- Great for wastewater applications
Documents
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 3.28 ft
- Collection:
- Orion™
- EPA Compliant:
- No
- End Connection 1:
- BNC
- End Connections:
- BNC
- Material:
- Glass
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- pH Refillable Electrode
- UL Listed:
- No