pH Temperature Combination Electrode for Orion pH Meter
Orion™ pH Temperature Combination Electrode for Orion pH Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Refillable pH/ATC Triode™
- Single-junction with epoxy body
- BNC connector with MiniDIN for temperature
Documents
Specifications
- CE Approved:
- No
- Collection:
- Orion™
- Diameter:
- 31/50
- EPA Compliant:
- No
- Length:
- 4-18/25
- Material:
- Epoxy
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- pH Temperature Combination Electrode
- UL Listed:
- No