Refillable Electrode for Orion Versa Star, Star A and Dual Star Meters
Orion™ Refillable Electrode for Orion Versa Star, Star A and Dual Star Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ROSS Ultra pH/ATC Triode™
- Refillable, double-junction, glass body
- Waterproof BNC connector with 8-pin MiniDIN for temperature
- ROSS 3M KCl fill
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 3.28 ft
- Collection:
- Orion™
- Diameter:
- 47/100
- EPA Compliant:
- No
- End Connection 1:
- BNC
- End Connections:
- BNC
- Length:
- 4-18/25
- Material:
- Glass
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Refillable Electrode
- UL Listed:
- No