This product requires certification to purchase.

Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters

Thermo Fisher Scientific

Orion™ Ross-Ultra® Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters

  • Fast #
  • Part #T8157BNUMD
  • Item #4932748
  • Manufacturer Part #8157BNUMD
4.4 out of 5 Customer Rating
Brand image
Thermo Fisher Scientific

Orion™ Ross-Ultra® Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters

  • Fast #
  • Part #T8157BNUMD
  • Item #4932748
  • Manufacturer Part #8157BNUMD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Orion™ ROSS Ultra™ refillable pH/ATC Triode™
  • Refillable, epoxy, double-junction, 3-in-1 pH electrode
  • The fastest response, highest accuracy and best reproducibility
  • Triodes are meter series specific due to the temperature element used and the connector
  • Requires Certification

Documents


Specifications

CE Approved:
No
Cable Length (ft):
3.28 ft
Collection:
Orion™ Ross-Ultra®
Diameter:
47/100 in
EPA Compliant:
No
End Connection 1:
MiniDIN
End Connection 2:
MiniDIN
End Connections:
MiniDIN
Length:
4-18/25 in
Material:
Epoxy
NSF Certified:
No
Power Source:
Electric
Product Type:
Combination Electrode
UL Listed:
No