Gel Sealed pH Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters
Orion™ Ross-Ultra® Gel Sealed pH Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low maintenance pH/ATC Triode™
- Sealed, double-junction, epoxy body
- Waterproof BNC connector with 8-pin MiniDIN for temperature
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 9.84 ft
- Collection:
- Orion™ Ross-Ultra®
- Diameter:
- 47/100
- EPA Compliant:
- No
- Length:
- 4-18/25
- Material:
- Epoxy
- Maximum Temperature:
- 80
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Sealed pH Combination Electrode
- UL Listed:
- No