This product requires certification to purchase.

pH Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters

Thermo Fisher Scientific

Orion™ Ross-Ultra® pH Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters

  • Fast #
  • Part #T8107BNUMD
  • Item #5095671
  • Manufacturer Part #8107BNUMD
4 out of 5 Customer Rating
Brand image
Thermo Fisher Scientific

Orion™ Ross-Ultra® pH Combination Electrode for Ross Ultra Orion Versa Star, Star A and Dual Star Meters

  • Fast #
  • Part #T8107BNUMD
  • Item #5095671
  • Manufacturer Part #8107BNUMD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Orion™ ROSS Ultra™ low maintenance pH/ATC Triode™
  • Sealed, epoxy, double-junction, 3-in-1 pH electrode
  • The fastest response, highest accuracy and best reproducibility
  • Triodes are meter series specific due to the temperature element used and the connector
  • Requires Certification

Documents


Specifications

CE Approved:
No
Cable Length (ft):
3.28 ft
Collection:
Orion™ Ross-Ultra®
Diameter:
47/100
EPA Compliant:
No
End Connection 1:
MiniDIN
End Connection 2:
MiniDIN
End Connections:
MiniDIN
Length:
4-18/25
Material:
Epoxy
Maximum Temperature:
80
NSF Certified:
No
Power Source:
Electric
Product Type:
pH Combination Electrode
UL Listed:
No