Sulfide Ion Selective Electrode for Orion Ion Selective Electrode Meter
Orion™ Sulfide Ion Selective Electrode for Orion Ion Selective Electrode Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No interference from sample color
- Excellent performance and reliability
- Works with any pH meter with BNC connector and concentration mode
- Waterproof BNC
Documents
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 3.25 ft
- Collection:
- Orion™
- Diameter:
- 31/50
- EPA Compliant:
- No
- Maximum Temperature:
- 80
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Sulfide Ion Selective Electrode
- UL Listed:
- No