24-1/2 in. CLHS1-075P42N Furnace Compatible Rack
24-1/2 in. CLHS1-075P42N Furnace Compatible Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Depth:
- 2-1/8
- Height:
- 15
- Product Type:
- Rack
- UPC:
- 882846004646
- Width:
- 24-1/2