This product requires certification to purchase.

85% AFUE - 87,000 BTU - Downflow/Horizontal - Furnace

Thermo Products

85% AFUE - 87,000 BTU - Downflow/Horizontal - Furnace

  • Fast #
  • Part #TTDF1M087C942SA
  • Item #7240565
  • Manufacturer Part #TDF1M087C942SA
5 out of 5 Customer Rating
Brand image
Thermo Products

85% AFUE - 87,000 BTU - Downflow/Horizontal - Furnace

  • Fast #
  • Part #TTDF1M087C942SA
  • Item #7240565
  • Manufacturer Part #TDF1M087C942SA
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
85.00 %
AMP:
10.6
BTU:
87000
BTU Heat Rating:
119000 Btu/h
Blower Type:
ECM
Condensing:
No
Configuration:
Downflow, Horizontal
Depth:
47 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flue Size:
6
Gas Valve Stages:
Two-Stage
Height:
41-1/2 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
87
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Oil
Tonnage:
3.5 Ton
UL Listed:
No
UPC:
882846098959
Volts:
115V
Width:
22-1/4 in