This product requires certification to purchase.

85% AFUE - 87,000 BTU - Lowboy - Furnace

Thermo Products

85% AFUE - 87,000 BTU - Lowboy - Furnace

  • Fast #
  • Part #TTLR1M087D948SA
  • Item #9263408
  • Manufacturer Part #TLR1M087D948SA
5 out of 5 Customer Rating
Brand image
Thermo Products

85% AFUE - 87,000 BTU - Lowboy - Furnace

  • Fast #
  • Part #TTLR1M087D948SA
  • Item #9263408
  • Manufacturer Part #TLR1M087D948SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
85
AMP:
11.2
BTU:
87000
BTU Heat Rating:
140000 Btu/h
Blower Type:
PSC
Condensing:
No
Configuration:
Downflow, Lowboy
Depth:
47
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
6
Gas Valve Stages:
Single-Stage
Height:
41-1/2
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
87
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Oil
Tonnage:
3.5 Ton
UL Listed:
No
UPC:
672616814205
Volts:
115V
Width:
22-1/4