85% AFUE - 87,000 BTU - Lowboy - Furnace
85% AFUE - 87,000 BTU - Lowboy - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 85.00 %
- AMP:
- 14.6
- BTU:
- 87000
- BTU Heat Rating:
- 140000 Btu/h
- Blower Type:
- ECM
- Condensing:
- No
- Configuration:
- Downflow, Lowboy
- Depth:
- 47 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 6
- Gas Valve Stages:
- Two-Stage
- Height:
- 41-1/2 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 87
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Oil
- Tonnage:
- 2 - 5 Ton
- UL Listed:
- No
- UPC:
- 882846099963
- Volts:
- 115V
- Width:
- 22-1/4 in