This product requires certification to purchase.

87,000 BTU - Downflow/Horizontal - Furnace

Thermo Products

87,000 BTU - Downflow/Horizontal - Furnace

  • Fast #
  • Part #TTDF1M087D9V5SA
  • Item #7315795
  • Manufacturer Part #TDF1M087D9V5SA
4.4 out of 5 Customer Rating
Brand image
Thermo Products

87,000 BTU - Downflow/Horizontal - Furnace

  • Fast #
  • Part #TTDF1M087D9V5SA
  • Item #7315795
  • Manufacturer Part #TDF1M087D9V5SA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
87000
Configuration:
Downflow, Horizontal
Fan Speeds:
Variable
MBH:
87
Power Source:
Oil
Tonnage:
2 - 5 Ton
UPC:
882846099949