This product requires certification to purchase.

85% AFUE - 114,000 BTU - Front/Lowboy - Furnace

Thermo Products

Spirit Series 85% AFUE - 114,000 BTU - Front/Lowboy - Furnace

  • Fast #
  • Part #TVLFDBP
  • Item #9349766
  • Manufacturer Part #VLF-DBP
5 out of 5 Customer Rating
Brand image
Thermo Products

Spirit Series 85% AFUE - 114,000 BTU - Front/Lowboy - Furnace

  • Fast #
  • Part #TVLFDBP
  • Item #9349766
  • Manufacturer Part #VLF-DBP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
85.00 %
AMP:
11.2
BTU:
114000
BTU Heat Rating:
140000 Btu/h
CFM:
1500 ft3/min
Coil Type:
Evaporator
Collection:
Spirit Series
Condensing:
No
Configuration:
Front, Lowboy
Depth:
47 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flue Size:
9
Height:
41-1/2 in
Horsepower:
3/4 hp
MBH:
114
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Oil
Tonnage:
4 Ton
UL Listed:
No
UPC:
672616814120
Volts:
120V
Width:
22-1/4 in