85.00% Lowboy and Rearflow 4 Ton Oil 3/4 hp 114000 BTU Furnace
Spirit Series 85.00% Lowboy and Rearflow 4 Ton Oil 3/4 hp 114000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 85.00 %
- AMP:
- 11.2
- BTU:
- 114000
- BTU Heat Rating:
- 140000 Btu/h
- CFM:
- 1500 ft3/min
- Collection:
- Spirit Series
- Configuration:
- Lowboy, Rearflow
- Depth:
- 47 in
- ETL Listed:
- Yes
- Flue Size:
- 9
- Height:
- 41-1/2 in
- Horsepower:
- 3/4 hp
- MBH:
- 114
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Oil
- Tonnage:
- 4 Ton
- UPC:
- 672616814144
- Volts:
- 120V
- Width:
- 22-1/4 in