This product requires certification to purchase.

85% AFUE - 72,000 BTU - Vertical/Highboy - Furnace

Thermo Products

XP80 85% AFUE - 72,000 BTU - Vertical/Highboy - Furnace

  • Fast #
  • Part #TTHV1C072A9V4SA
  • Item #4869202
  • Manufacturer Part #THV1C072A9V4SA
4.8 out of 5 Customer Rating
Brand image
Thermo Products

XP80 85% AFUE - 72,000 BTU - Vertical/Highboy - Furnace

  • Fast #
  • Part #TTHV1C072A9V4SA
  • Item #4869202
  • Manufacturer Part #THV1C072A9V4SA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
85 %
AMP:
12.1
BTU:
72000
BTU Heat Rating:
106250 Btu/h
Blower Type:
ECM
Collection:
XP80
Condensing:
No
Configuration:
Vertical, Highboy
Depth:
30 in
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
5
Gas Valve Stages:
Single-Stage
Height:
45 in
Horsepower:
3/4 hp
MBH:
72
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Oil
Tonnage:
2 - 4 Ton
UL Listed:
No
UPC:
882846094043
Volts:
115V
Width:
21 in