This product requires certification to purchase.

Electric Boiler 30.708 MBH

Thermolec

Electric Boiler 30.708 MBH

  • Fast #
  • Part #TB9TMB
  • Item #4083887
  • Manufacturer Part #B-9TMB
5 out of 5 Customer Rating
Brand image
Thermolec

Electric Boiler 30.708 MBH

  • Fast #
  • Part #TB9TMB
  • Item #4083887
  • Manufacturer Part #B-9TMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light weight
  • Easy to install
  • Stainless steel tank
  • Full modulation for precise heating
  • Outdoor reset control
  • Adjustable electronic hot water aquastat with wide range to suit all applications
  • Temperature and pressure gauge
  • Outdoor reset control saves energy and improves comfort
  • Convenient plug-in electronic board controls all automatic functions
  • Requires Certification

Specifications

AMP:
50
Application:
Residential
BTU:
30708
BTU Heat Rating:
30708 Btu/h
Boiler Type:
Electric Boiler
Depth:
8-3/8 in
Energy Star Compliant:
No
Height:
18 in
Ignition System:
Electronic Ignition
Input (MBH):
30.708 MBH
Length:
13 in
Material:
Aluminum, Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1-1/4 in
Volts:
240V
Watts:
9 kW
Width:
13 in