This product requires certification to purchase.

Electric Boiler 34.12 MBH

Thermolec

Electric Boiler 34.12 MBH

  • Fast #
  • Part #TB10UFFB
  • Item #2253821
  • Manufacturer Part #B10UFFB
5 out of 5 Customer Rating
Brand image
Thermolec

Electric Boiler 34.12 MBH

  • Fast #
  • Part #TB10UFFB
  • Item #2253821
  • Manufacturer Part #B10UFFB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty, fully insulated heat generator
  • Pre-wired elements electronically controlled for full modulation
  • Low watt density Incoloy elements
  • High limit thermal protection
  • Approved for zero clearance to combustible materials
  • Adjustable electronic hot water aquastat with wide range to suit all all applications
  • Temperature and pressure gauge
  • Outdoor reset control saves energy and improves comfort
  • Convenient plug-in electronic board controls all automatic functions
  • Requires Certification

Specifications

BTU Heat Rating:
34120 Btu/h
Energy Star Compliant:
No
Height:
18 in
Input (MBH):
34.12 MBH
Length:
18 in
Material:
Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1-1/4 in