Residential Electric Boiler 51.18 MBH

You last purchased this on
 
Thermolec

Residential Electric Boiler 51.18 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermolec

Residential Electric Boiler 51.18 MBH

  • Fast #
  • Part #TB15UFFBH
  • Item #4417521
  • Manufacturer Part #B-15U FFB-H
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-wired elements electronically controlled for full modulation
  • Low-watt density Incoloy elements (10 years warranty)
  • Heavy-duty, fully insulated heat generator (10 years warranty)
  • Approved for zero clearance to combustible materials
  • High-limit thermal protection
  • Requires Certification

Specifications

AMP:
62.5
Application:
Residential
BTU:
51180
BTU Heat Rating:
51180 Btu/h
Boiler Type:
Electric Boiler
Depth:
9-1/2 in
Energy Star Compliant:
No
Height:
18 in
Ignition System:
Electronic Ignition
Input (MBH):
51.18 MBH
Length:
18 in
Material:
Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Stages:
Modulating
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
Yes
Volts:
240V
Watts:
15 kW
Width:
18 in