3/4 in. x 3 ft. Plastic Pipe Insulation
This product has been replaced by
Manufacturer Part #5P11X
3/4 in. x 3 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R-2 value helps reduce energy costs
- Pre-slit design for easy insulation
- Can be used with 1/2" iron pipes and 3/4" copper pipes or 5/8" PVC pipes
- Helps hot water lines deliver hot water quicker with less heat loss to faucets
- Helps insulate and prevents dripping or sweating
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Diameter - Inside 1:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- R value:
- R2.1
- Thickness:
- 0.375 in
- Type:
- TP11X
- UL Listed:
- No
- Weight:
- 1/5 lb
- Width:
- 1-1/2 in