This product requires certification to purchase.

1/4 X 75 Stainless Steel CABLE Assembly W/ EYE

Thern

1/4 X 75 Stainless Steel CABLE Assembly W/ EYE

  • Fast #
  • Part #TWS2575NE
  • Item #5095171
  • Manufacturer Part #WS25-75NE
4.5 out of 5 Customer Rating
Thern

1/4 X 75 Stainless Steel CABLE Assembly W/ EYE

  • Fast #
  • Part #TWS2575NE
  • Item #5095171
  • Manufacturer Part #WS25-75NE
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with the 5PT20 Thern crane. Stainless steel cables include SS eye hook
  • All come with swaged ball fittings on one end for quick connection to the winch
  • Thern standards specify that the breaking strength of new wire rope should be 5X the largest load for lifting applications and 3X the size of the largest load for pulling applications
  • Requires Certification

Specifications

Diameter:
1/4 in
Length:
75 ft
Material:
Stainless Steel
Material Type:
304