This product requires certification to purchase.

3/16 in. Wire Rope Assembly

Thern

3/16 in. Wire Rope Assembly

  • Fast #
  • Part #TWS1936NO
  • Item #5094530
  • Manufacturer Part #WS19-36NO
5 out of 5 Customer Rating
Thern

3/16 in. Wire Rope Assembly

  • Fast #
  • Part #TWS1936NO
  • Item #5094530
  • Manufacturer Part #WS19-36NO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kerrville, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with the 5122 Thern crane. 304 stainless steel cable with eye hook
  • Come with swaged ball fittings on one end for quick connection to the winch
  • Thern standards specify that the breaking strength of new wire rope should be 5X the largest load for lifting applications and 3X the size of the largest load for pulling applications
  • Header Size 3/16"x36'
  • Requires Certification

Specifications

Brand Model Compatibility:
5122 Portable Davit Crane
Cable Length (ft):
36 ft
Diameter:
3/16 in
Length:
36 ft
Material:
Stainless Steel
Material Type:
304
Tool Type:
Wire Rope Assembly
Weight:
4 lb
Work Load Limit:
3700 lb