3/16X45 FT Stainless Steel WIRE ROPE ASSY
3/16X45 FT Stainless Steel WIRE ROPE ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the 5122 Thern crane. 304 stainless steel cable with eye hook
- Come with swaged ball fittings on one end for quick connection to the winch
- Thern standards specify that the breaking strength of new wire rope should be 5X the largest load for lifting applications and 3X the size of the largest load for pulling applications
- Header Size 3/16"x45'
Specifications
- Brand Model Compatibility:
- 5122 Portable Davit Crane
- Diameter:
- 3/16
- Length:
- 45
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- TWS1945NO