This product requires certification to purchase.

Widespread Bathroom Sink Faucet with Double Knob Handle and Pop-Up Flexible Connection in Matte Nickel

THG USA

Widespread Bathroom Sink Faucet with Double Knob Handle and Pop-Up Flexible Connection in Matte Nickel

  • Fast #
  • Part #TU4F170FUSC01
  • Item #4691135
  • Manufacturer Part #U4F-170F/US-C01
5 out of 5 Customer Rating
Brand image
THG USA

Widespread Bathroom Sink Faucet with Double Knob Handle and Pop-Up Flexible Connection in Matte Nickel

  • Fast #
  • Part #TU4F170FUSC01
  • Item #4691135
  • Manufacturer Part #U4F-170F/US-C01
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4
Spout Reach:
5-3/8
Trim Only:
No
WaterSense Labeled:
No