Widespread Lavatory Spout with Pop-Up Flexible Connection in Polished Nickel
Widespread Lavatory Spout with Pop-Up Flexible Connection in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 5-3/8 in
- WaterSense Labeled:
- No