1-1/2 in. Stainless Steel Hex Cap Screw
1-1/2 in. Stainless Steel Hex Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gold Gavle finish provides all the features and protection without the use of chemical compound
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Hex Cap Screw
- Thickness:
- 3/8 in
- Width:
- 3/8 in