This product requires certification to purchase.

1-1/4 x 3/8 in. Strut Square Cut

Thomas & Betts

1-1/4 x 3/8 in. Strut Square Cut

  • Fast #
  • Part #TE14238114
  • Item #853746
  • Manufacturer Part #E142 3/8 1 1/4
3.2 out of 5 Customer Rating
Brand image
Thomas & Betts

1-1/4 x 3/8 in. Strut Square Cut

  • Fast #
  • Part #TE14238114
  • Item #853746
  • Manufacturer Part #E142 3/8 1 1/4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strut square cut
  • Steel hex head cap screw with GoldGalv® finish
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
1-1/4 in
Screw Head:
Hex Head