1-5/8 x 13/16 in. x 10 ft. 14 Gauge Gold Slotted Channel
1-5/8 x 13/16 in. x 10 ft. 14 Gauge Gold Slotted Channel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 14
- Height:
- 13/16
- Length:
- 10
- Material:
- Steel
- Strut Type:
- Slotted Channel
- UL Listed:
- No
- UPC:
- 616013111604
- Width:
- 1-5/8