This product requires certification to purchase.

10 ft. 3/4 in. Copper Grounded Rod

Thomas & Betts

10 ft. 3/4 in. Copper Grounded Rod

  • Fast #
  • Part #T7510
  • Item #2995828
  • Manufacturer Part #7510
5 out of 5 Customer Rating
Brand image
Thomas & Betts

10 ft. 3/4 in. Copper Grounded Rod

  • Fast #
  • Part #T7510
  • Item #2995828
  • Manufacturer Part #7510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All E-Z-Ground® ground rods have a heavy uniform covering of electrolytic copper bonded to a rigid steel core
  • Copper ions are forced electrically to join with the steel core, establishing a corrosion-resistant bond between the copper and the steel
  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Length:
10
Material:
Steel
Product Type:
Pointed
Rod Size (in):
3/4 in
UPC:
783786800261