This product requires certification to purchase.

11-1/10 in. Cable Tie 100 Pack

Thomas & Betts

11-1/10 in. Cable Tie 100 Pack

  • Fast #
  • Part #TL11509C
  • Item #1666813
  • Manufacturer Part #L-11-50-9-C
4.8 out of 5 Customer Rating
Brand image
Thomas & Betts

11-1/10 in. Cable Tie 100 Pack

  • Fast #
  • Part #TL11509C
  • Item #1666813
  • Manufacturer Part #L-11-50-9-C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Natural
Length:
11-1/10
Material:
Plastic
Material Type:
Nylon
Package Quantity:
100
Tensile Strength:
50 lbs/inch
UL Listed:
No