13 in. Nylon Self-Locking Cable Tie
13 in. Nylon Self-Locking Cable Tie
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 13
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- NSF Certified:
- No
- Tensile Strength:
- 120 lbs/inch
- UL Listed:
- No
- UPC:
- 786210805122