This product requires certification to purchase.

3-5/8 in. Cable Tie in Black

Thomas & Betts

3-5/8 in. Cable Tie in Black

  • Fast #
  • Part #THOTY523MX
  • Item #3022162
  • Manufacturer Part #TY523MX
4.3 out of 5 Customer Rating
Brand image
Thomas & Betts

3-5/8 in. Cable Tie in Black

  • Fast #
  • Part #THOTY523MX
  • Item #3022162
  • Manufacturer Part #TY523MX
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
3-5/8 in
Material:
Plastic
Material Type:
Nylon 6.6
Tensile Strength:
18 lbs/inch
UL Listed:
UL 94
UPC:
786210805085
Width:
3/32 in