This product requires certification to purchase.

36 in. Duct Strap in Black

You last purchased this on
 
Thomas & Betts

36 in. Duct Strap in Black

  • Fast #
  • Part #TL361750L
  • Item #1508594
  • Manufacturer Part #L361750L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thomas & Betts

36 in. Duct Strap in Black

  • Fast #
  • Part #TL361750L
  • Item #1508594
  • Manufacturer Part #L361750L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Black All-Nylon 6
  • 6 weater-resistant cable tie
  • Features Ultraviolet Resistance
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
36 in
Material:
Plastic
Material Type:
Nylon
Tensile Strength:
175 lbs
UL Listed:
Yes