4 x 2-1/8 in. Cover Steel Plate Toggle Switch
4 x 2-1/8 in. Cover Steel Plate Toggle Switch
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 4
- Material:
- Steel
- UPC:
- 075144143302