5/8 in. Steel Strut Clamp
701 Series 5/8 in. Steel Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used with OD tubing
- Steel strap with goldgalv® finish
- Features bolt head that is combination slot and hex head for flexibility of attachment
- Square nut is captivated on the shoulder for easy one-handed tightening
- Straps are interchangeable with 1-1/2 Inch strut, for broader application.
- Straps are shipped assembled so counting and sorting are easier.
- Pipe and conduit sizes are shown on the strap for easy identification.
Documents
Specifications
- Collection:
- 701 Series
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 14 ga
- Material:
- Steel
- Work Load Limit:
- 750 lb