This product requires certification to purchase.

7/8 in. Steel Strut Clamp

Thomas & Betts

701 Series 7/8 in. Steel Strut Clamp

  • Fast #
  • Part #T701875
  • Item #853716
  • Manufacturer Part #701 7/8
3.9 out of 5 Customer Rating
Brand image
Thomas & Betts

701 Series 7/8 in. Steel Strut Clamp

  • Fast #
  • Part #T701875
  • Item #853716
  • Manufacturer Part #701 7/8
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used with OD tubing
  • Steel strap with goldgalv® finish
  • Features bolt head that is combination slot and hex head for flexibility of attachment
  • Square nut is captivated on the shoulder for easy one-handed tightening
  • Straps are interchangeable with 1-1/2 Inch strut, for broader application
  • Straps are shipped assembled so counting and sorting are easier
  • Pipe and conduit sizes are shown on the strap for easy identification
  • Requires Certification

Documents


Specifications

Collection:
701 Series
Fits Pipe Size:
7/8 in
Gauge (metal):
14 ga
Material:
Steel
Work Load Limit:
750 lb