1/2 in. Stainless Steel Strut Clamp
702 Series 1/2 in. Stainless Steel Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straps are interchangeable with 1-1/2 in strut, for broader application
- Straps are shipped assembled so counting and sorting are easier
- Square nut is captivated on the shoulder for easy one handed tightening
- Pipe and conduit sizes are shown on the strap for easy identification
Documents
Specifications
- Collection:
- 702 Series
- Diameter - Outside:
- 21/25 in
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 14 ga
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- Work Load Limit:
- 750 lb