This product requires certification to purchase.

1-1/2 in. Steel Strut Clamp

Thomas & Betts

702 Series 1-1/2 in. Steel Strut Clamp

  • Fast #
  • Part #T702112
  • Item #853708
  • Manufacturer Part #702 1 1/2
5 out of 5 Customer Rating
Brand image
Thomas & Betts

702 Series 1-1/2 in. Steel Strut Clamp

  • Fast #
  • Part #T702112
  • Item #853708
  • Manufacturer Part #702 1 1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with rigid/imc conduit and pipe
  • Steel strap with goldgalv® finish
  • Features bolt head that is combination slot and hex head for flexibility of attachment
  • Square nut is captivated on the shoulder for easy one-handed tightening
  • Straps are interchangeable with 1-1/2 Inch strut, for broader application
  • Straps are shipped assembled so counting and sorting are easier
  • Pipe and conduit sizes are shown on the strap for easy identification
  • Requires Certification

Documents


Specifications

Collection:
702 Series
Fits Pipe Size:
1-1/2 in
Gauge (metal):
12 ga
Material:
Steel
Work Load Limit:
800 lb