2-1/2 in. Steel Strut Clamp
702 Series 2-1/2 in. Steel Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straps are interchangeable with 1-1/2 Inch strut, for broader application
- Straps are shipped assembled so counting and sorting are easier
- Square nut is captivated on the shoulder for easy one-handed tightening
- Pipe and conduit sizes are shown on the strap for easy identification
Documents
Specifications
- Collection:
- 702 Series
- Diameter - Outside:
- 2-7/8 in
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 12 ga
- Material:
- Steel
- Work Load Limit:
- 1000 lb