6 in. Steel Strut Clamp

You last purchased this on
 
Thomas & Betts

702 Series 6 in. Steel Strut Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas & Betts

702 Series 6 in. Steel Strut Clamp

  • Fast #
  • Part #T7026
  • Item #853736
  • Manufacturer Part #702 6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel strap with goldgalv® finish
  • Features bolt head that is combination slot and hex head for flexibility of attachment
  • Use with rigid/imc conduit and pipe
  • Straps are shipped assembled so counting and sorting are easier
  • Pipe and conduit sizes are shown on the strap for easy identification
  • Straps are interchangeable with 1-1/2 Inch strut, for broader application
  • Square nut is captivated on the shoulder for easy one-handed tightening
  • Requires Certification

Documents


Specifications

Collection:
702 Series
Diameter - Outside:
6-5/8 in
Fits Pipe Size:
6 in
Gauge (metal):
11 ga
Material:
Steel
Work Load Limit:
1650 lb