8-1/2 in. Cable Tie 100 Pack
8-1/2 in. Cable Tie 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 8-1/2
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- 100
- Tensile Strength:
- 40 lbs/inch
- UL Listed:
- No
- UPC:
- 728494918204