1-1/8 in. Steel Galvanized Pipe Strap
Series 700 1-1/8 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Square nut is captivated on the shoulder for easy one-handed tightening
- Straps are interchangeable with 1-1/2 Inch strut, for broader application
- Straps are shipped assembled so counting and sorting are easier
- Pipe and conduit sizes are shown on the strap for easy identification
- Bolt head is combination slot and hex head for flexibility of attachment
Specifications
- Coating:
- Galvanized
- Collection:
- Series 700
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Fits Pipe Size:
- 1-1/8 in
- Gauge (metal):
- 14
- Material:
- Steel
- Product Type:
- Pipe Strap
- UPC:
- 616013138021
- Work Load Limit:
- 1300