This product requires certification to purchase.

3-31/50 in. 18 lb. Nylon Cable Tie

Thomas & Betts

Ty-Rap® 3-31/50 in. 18 lb. Nylon Cable Tie

  • Fast #
  • Part #TTY523M
  • Item #142549
  • Manufacturer Part #TY523M
4.4 out of 5 Customer Rating
Brand image
Thomas & Betts

Ty-Rap® 3-31/50 in. 18 lb. Nylon Cable Tie

  • Fast #
  • Part #TTY523M
  • Item #142549
  • Manufacturer Part #TY523M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Ty-Rap®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
3-31/50 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Tensile Strength:
18 lbs/inch
UL Listed:
UL E49405
UPC:
786210805078
Width:
9/100 in