23 in. 60W 5-Light Candelabra Chandelier in Brushed Nickel
23 in. 60W 5-Light Candelabra Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall length: 65"
- 12' wire, 4' chain
- 3/8" round punch-out tab can be removed for damper assembly
- 1-1/4" double-clic tab eases assembly
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 16-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- Yes
- UPC:
- 020389157874
- Watts:
- 60
- Width:
- 23